Beli dial bore gauge mitutoyo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Analog Dial Bore Gauge (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo bore gage delivers a wide range of bore measurement capabilities for high accuracy. Interchangeable anvils constructed of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.
- Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
- SATA 1/2inch Dr. Adjustable Torque WrenchDeskripsi:New water-drop ratchet, operable by one handForward accuracy greater than +/-3%Aluminum alloy knurled handle, effectively preventing slippingPull-down lock structure, facilitating the adjustment of torqueatribut:
- Drive Head (inch): 1/2
- Mitutoyo Back Plunger Dial Gauge (Gauge Bore Dial)atribut:
- AS ONE Part Number: 65-0832-69
- Indication Error 1/10 Rotation (µm): 8
- Indication Error Total Measurement Range (µm): 14
- Measuring Force (N): 1.4 or less
- Measuring Range (mm): 1
- Minimum Reading (mm): 0.01
- One Turn of Long Hand (mm): 1.27
- Repeatability (µm): 3
- Return Error (µm): 4
- Scale: 50-0-50
- Mitutoyo Bore GageDeskripsi:Alat yang digunakan untuk mengukur diameter suatu silinder. Alat ini mempunyai tangkai pemegang yang panjang dan sebuah dial gauge untuk membaca hasil ukur. Jarum pengukur akan bergerak ke kanan atau kekiri sesuai dengan nilai pengukuran yang didapat apakah kurang atau lebih dari ukuran standar benda kerja. Bore gauge ini mempunyai dimensi 416 X 62 X 186 M M dengan kapasitas pengukuran 50-150 MM. Bore gauge sering digunakan di industri, pabrik, atau bengkel.
- Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)Deskripsi:Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.atribut:
- System of Measurement: Imperial
- Material: Steel
- Type: Spring Calipers
- Mitutoyo 2-Point Inside Measuring Instrument Bore Gauge with Micrometer HeadDeskripsi:Description This is a micrometer head that enables measurements without interchangeable anvils.It offers you the following benefits:A long plunger stroke gives you amazing accuracy.Contact points are carbide (>18 mm range), giving you high durability and wear resistance.A large grip reduces heat transfer from the operator by 50%.Wide measuring range with sub-anvils.atribut:
- Digital/Analog: Analog
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Bore Gage Head (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo bore gage with micrometer head delivers a wide range of bore measurement capabilities for high accuracy at 2µm. Interchangeable anvils made of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.atribut:
- Range (mm): 400-600
- Graduation (mm): 0.01
- Dial Gage: 2046AB
- Mic Head Travel (mm): 50
- Max. Guide Force (N): 20
- Maximum Measuring Force (N): 6
- Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial)Deskripsi:The Oxford Precision Dial Diameter Gauge is designed for rapid and accurate measurement of size, concentricity, wear, taper, etc., in a wide range of bores, making it suitable for workshop and inspection use. The gauge features one fixed and one moving anvil, along with a self-adjusting center shoe. A 'datum point' can be set using a setting ring of a known diameter or a micrometer, and the gauge can be zeroed to this datum point by aligning 'zero' with the indicator. To check bore tolerance, the limit hands can be fixed as required. All anvils are spring-loaded to expand into the bore, ensuring accuracy. For precise readings, it is important to ensure the stem of the gauge is parallel to the axis of the bore, which can be checked by 'rocking' the gauge back and forth until the smallest diameter is found. The gauge includes interchangeable anvils to cover a range of bore sizes and is supplied in a durable hard case for protection and easy transport.atribut:
- Graduation (mm): 0.01
- Accuracy (mm): 0.01
- Dial Diameter (mm): 57
- System of Measurement: Metric
- Type: Dial Bore gauge
- SAFT Lithium Battery (Baterai Litium)atribut:
- Voltage (V): 3.6
- Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog)Deskripsi:Bore Gauge Insize analog memberikan pengukuran diameter dalam lubang dengan presisi tinggi dan tampilan dial yang jelas. Cocok untuk memeriksa silinder, bushing, dan komponen mesin lainnya.
- Mitutoyo Dial Bore Gauges Metric for Small Holes (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo direct measuring bore gage for small holes is available in two different ranges (metric and inch) to measure inside bore diameters with accuracy to +/-0.005mm. The bore gage comes with nine interchangeable anvils to measure several different bore diameters with the same gage. A two-point contact system detects geometry anomalies such as ovalness and taper.
- TEKIRO Torque Wrench (Kunci Torsi)Deskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
Daftar Harga dial bore gauge mitutoyo Terbaru November 2026
| Mitutoyo Analog Dial Bore Gauge (Pengukur Diameter Dalam) | Rp7.399.900 |
| Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam) | Rp2.799.900 |
| SATA 1/2inch Dr. Adjustable Torque Wrench | Rp3.999.900 |
| Mitutoyo Bore Gauge (Pengukur Diameter Dalam) | Rp3.999.900 |
| Mitutoyo Back Plunger Dial Gauge (Gauge Bore Dial) | Rp1.999.900 |
| Mitutoyo Bore Gage | Rp2.599.900 |
| Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong) | Rp199.900 |
| KRISBOW Work Table (Meja Kerja Bengkel) | Rp7.199.900 |
| Mitutoyo 2-Point Inside Measuring Instrument Bore Gauge with Micrometer Head | Rp3.099.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/okP106119884-1.jpg)
/l5P106117761-4.jpg)

/elP106564525-1.jpg)
/08P111524008-1.jpg)
%20Analog%20Tipe%20Hall/Mitutoyo%20Bore%20Gage/fuP103761570-1.jpg)
/6xP102149249-4.jpg)
/h4P103638616-3.jpg)
%20Analog%20Tipe%20Hall/Mitutoyo%202-Point%20Inside%20Measuring%20Instrument%20Bore%20Gauge%20with%20Micrometer%20Head/n7P112527835-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/o2P106102866-2.jpg)
/baP102140406-5.jpg)

/78P103938260-1.jpg)
/46P106865150-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20Analog%20(Alat%20Ukur%20Diameter%20Dalam)%20(Pengukur%20Lubang%20Dial%20Analog)/kgP102120736-2.jpg)
/plP106115921-2.jpg)
/8yP101000322-6.jpg)
/P102944561-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)